Abbotsford
paspt15ac1red

PASS & SEYMOUR PT15AC1RED 15Amp 120/277V 1-Pole PlugTail Toggle Switch, Red

Price $25.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT15AC1RED

Description

15Amp 120/277V 1-Pole PlugTail® Toggle Switch.FEATURES & BENEFITS:• One-piece toggle molded from chemical-, impact-, and heat-resistant thermoplastic.• Impact- and chemical- resistant cover.• Glass-reinforced, chemical-resistant thermoplastic back body for durability, strength, and resistance to harsh cleaners.• One-piece nickel-plated mounting strap for superior corrosion resistance.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Auto-ground clip assures positive ground.• Shallow design for easier installation.• Heavy-duty bumpers for quiet, smooth operation.• No exposed terminals create a finger-safe application before, during, and after installation.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Industrial Grade Toggle Switch Type Toggle
Voltage Rating 120 - 277 V Amperage Rating 15 A
Number of Poles 1 Actuator Toggle
Contact Configuration 15amp/120-277vac Color Red
Grade Industrial Action SP
Wiring Configuration Side Wire Dimensions 5 x 2 x 1.8 in
Mounting Wall Standards UL 20
Application Industrial UPC 785007108200

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok