Abbotsford
ibv97532

ABB CI97532 2-Gang Iberville® Combination Switch/Receptacle Wall Plate, Stainless Steel

Price $15.4529 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97532
Documents Documents

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 2 Material 430 Stainless Steel
Color Silver Orientation Vertical
Thickness 0.22 in Finish Chrome Plated
For Use With Switch/Receptacle Standards UL E2969, CSA 5043
UPC 622538440228

Packages

1 - UNIT - 1 50 - UNIT = 50 2300 - UNIT = 2300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok