Abbotsford
passp33w

PASS & SEYMOUR SP33-W 3-Gang Box Mounted Blank Plate, White

Price $14.12 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP33W
Documents Documents

Description

3-Gang Box Mounted Blank Plate. FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Wall Plate
Number of Gangs 3 Length 7.8 in
Material Thermoplastic Color White
Width 6.375 in Thickness 0.28 in
Finish Gloss Mounting Wall, Flush, Screw
Standards UL 514 Application For Residential/Commercial use
UPC 785007186987

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok