COOPER INDUSTRIES 2151V-BOX 1-Gang Standard Size Decorator/GFCI Thermoset Wallplate, Ivory
Description
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Specifications
Brand Name | Cooper Industries | Item Name | GFCI Wallplate |
Type | Decorator, Standard Size | Number of Gangs | 1 |
Length | .5 in | Material | Thermoplastic |
Color | Ivory | Width | 2.75 in |
Mounting | Box | UPC | 032664751776 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |