Abbotsford
cwdpj26bk

COOPER INDUSTRIES PJ26BK 1-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate,

Price $1.45 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ26BK

Description

Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decorator Wallplate Type Superior Impact Resistance, Mid Size
Number of Gangs 1 Length 3.1 in
Material Polycarbonate Color Black
Width 3.12 in Thickness 0.08 in
Mounting Screw Mount Application Commercial
UPC 032664579950

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok