LUTRON SC-3-TP 3-Gang Satin Colors Wallplate, Taupe
Description
Wallplates for Maestro®, Maestro IR®, Maestro Wireless®, Caséta® Wireless, Pico® wireless, Diva®, Skylark Contour® and Skylark® controls, and Claro® and Satin Colors® accessories.
Specifications
Brand Name | Lutron | Sub Brand | Satin Colors |
Item Name | Wallplate | Type | 3-Gang Wallplate |
Number of Gangs | 3 | Material | Plastic |
Color | Taupe | Orientation | Vertical |
Thickness | 0.3 in | Mounting | Surface |
Standards | NOM Certified | Application | Caseta Wireless,Diva,Lumea,Maestro,Maestro Wireless,Pico Wireless,Skylark,Skylark Contour,Sunnata,Vive Accessories,Vive Maestro Wireless |
UPC | 027557475327 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |