PASS & SEYMOUR AWP4GCH4 4-Gang Wall Plate, Cherry
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 4-Gang Wall Plate is perfectly sized to fit any four adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a cheery, vibrant cherry finish. • ETL Listed: Yes• UL Standard: Yes
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 4 | Length | 5.13 in |
Material | Plastic | Color | Cherry |
Orientation | Horizontal | Shape | Rectangular |
Width | 8.88 in | Thickness | 0.35 in |
Mounting | Box | Standards | ETL, UL514 Listed |
Application | Commercial, Residential | UPC | 785007023695 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |