PASS & SEYMOUR SW265W 5-Gang Screwless Decorator Wallplate Metal Subplate, White
Description
Screwless Decorator Wall Plate, Metal Subplate, Five Gang, White
Specifications
Brand Name | Pass & Seymour | Item Name | Wallplate |
Type | Decorator, Screwless | Series | SW |
Number of Gangs | 5 | Material | Polycarbonate |
Color | Light Almond | Thickness | 0.065 in |
Finish | Matte | Includes | Metal Subplate |
Standards | cULus 143222 Listed | Application | Commercial, Residential |
UPC | 785007037661 |
Packages
1 - UNIT - 1 |