PASS & SEYMOUR PJSC26W Sectional Wall Plate Semi-Jumbo Decorator Center Section, White
Description
FEATURES AND BENEFITS:- RoHS Compliant- End and center sections with each of five most-used configurations make it possible to improvise custom wall plates on the job.- Sections lock securely together on installation.- Blank sections furnished with mounting strap.- Molded of rugged, practically indestructible self-extinguishing nylon.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Sierraplex® |
Item Name | Wallplate | Type | Junior-Jumbo, Sectional |
Number of Gangs | 1 | Length | 5-1/2 in |
Material | Thermoplastic | Color | White |
Orientation | Center Panel | Thickness | 1 in |
Mounting | Wall | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007147209 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 8400 - SKID - 8400 |