Abbotsford
pastp3w

PASS & SEYMOUR TP3-W 3-Gang Trademaster® Toggle Switch Openings, White

Price $1.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP3W
Documents Documents

Description

Trademaster Plate 3-Gang 3-Toggle.FEATURES AND BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Wallplate Type Wall Plate
Number of Gangs 3 Length 4.7 in
Material Thermoplastic Color White
Width 6.563 in Thickness 0.35 in
Finish Gloss Mounting Wall
For Use With Switch/Dimmer Standards UL 514
Application For Residential/Commercial use UPC 785007274202

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok