Abbotsford
cwd93151spl

COOPER INDUSTRIES 93151-SP-L 1-Gang Stainless Steel Blank Wall Plate - Box Mounted

Price $5.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:93151-SP-L

Description

Standard Size Wallplates - Stainless Steel Blank-Box Mounted. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Blank Wallplate Type Standard Size
Number of Gangs 1 Length 4-1/2 in
Material 302/304 Stainless Steel Width 2-3/4 in
Thickness 0.032 in Finish Satin Brushed
Mounting Box Temperature Rating -40 to 70 °C
UPC 032664437106

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok