Abbotsford
ibv97012

ABB 3.281 inch Iberville 2-Gang Blank Mounting Box, Stainless Steel

Price $14.4027 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97012

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Blank Wallplate Type Plates
Number of Gangs 2 Length 114.3 mm
Material Stainless Steel Color Silver, Gray
Width 139.7 mm Finish Matte
Mounting Horizontal, Vertical, Box, Screw Standards UL File Number E2969, CSA 5043
UPC 622538440105

Packages

1 - UNIT - 1 50 - UNIT = 50 2300 - UNIT = 2300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok