Abbotsford
passs771

PASS & SEYMOUR SS771 1-Gang Smooth Metal Wall Plate Vertical Louver, 302/304 Stainless Steel

Price $21.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS771
Documents Documents

Description

FEATURES AND BENEFITS: • RoHS Compliant • Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion. • Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. • Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide. • Packaged in protective film, with finish-matching screws. • Variety of special plated finishes. • Paintable to match plastic plates. • Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Louver Wallplate Type Louver Plates
Number of Gangs 1 Length 4-1/2 in
Material 302 Stainless Steel Color Silver
Orientation Vertical Width 2.75 in
Thickness 0.23 in Finish Smooth
Mounting Wall For Use With Wall Duct
Standards UL 514 Application For Residential, Commercial use
UPC 785007129724

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150 9000 - SKID - 9000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok