Abbotsford
pas97071347e

PASS & SEYMOUR 97071347E 1-Gang 347V Toggle Switch Opening Metal Wall Plate, 430 Stainless Steel

Price $12.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:97071347E

Description

FEATURES & BENEFITS:• Type 430 Stainless Steel, magnetic: .032" nominal thickness.• Brushed finish.• Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.• Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Legrand Item Name Wallplate
Material Stainless Steel Finish Gloss
Mounting Screw Mount For Use With Switch/Dimmer
UPC 785007010497

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok