COOPER INDUSTRIES PJ263W-SP-L 3-Gang Polycarbonate Decorator Wallplate, White
Description
Cooper Wiring Arrow Hartâ„¢ midway wall plate, 3 gangs, white, 4.87 inch H x 6.75 inch W, polycarbonate.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Wallplate | Type | Mid Size |
Number of Gangs | 3 | Length | 4.87 in |
Material | Polycarbonate | Color | White |
Width | 3.13 in | For Use With | Decorator or Ground Fault Circuit Interrupter Switch |
Standards | UL Listed, CSA Certified | Application | For Commercial Applications |
UPC | 032664579745 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 |