Abbotsford
lutscbimn

LUTRON SC-BI-MN Satin Colors Designer Style Blank Wallplate, Midnight

Price $9.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SC-BI-MN
Documents Documents

Description

Satin Colors Designer Style Blank Wallplate, Midnight.FEATURES & BENEFITS:• Rounded corners, crisp edges• Standard Designer opening• Screwless

Specifications

Brand Name Lutron Sub Brand Satin Colors
Item Name Blank Insert Color Midnight
Finish Satin Type 1-Gang, Designer, Vertical
Material Plastic Dimensions 0.3 in W x 1-5/16 in D x 2-5/8 in H
Mounting Surface For Use With Claro Wallplates
Standards UL Listed, cUL Listed, NOM Certified UPC 027557462242

Packages

1 - UNIT - 1 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok