IDEAL INDUSTRIES 82-001 3/8" x1/2" x 5" Powr-Polish™ Flexible Abrasive
Description
Powr-Polishâ„¢ flexible abrasive. Fine-grain, non-dusting abrasive held together by a flexible bond. Serves as both commutator cleaner and burnisher. Removes dirt and grease-imparts super-finished surface. Non-conductive and non-loading.
Specifications
Brand Name | Ideal | Sub Brand | Powr-Polish™ |
Item Name | Abrasive Stone | Type | Flexible, Non-Conductive, Non-Loading |
Length | 5 in | Width | 1/2 in |
Height | 3/8 in | Grade | Fine |
Shape | Rectangular | Application | For Removing Dirt and Grease |
UPC | 783250820016 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |