Abbotsford
kln51428

KLEIN TOOLS 51428 Conduit Bender Handle for 1-Inch Heads

Price $63.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51428
Documents Documents

Description

1 NPT tap size fits 1 inch bender heads. Replacement handle for catalogue no. 56205. Bright orange colour is easy to spot on the jobsite Includes zip guide for offset bends.

Specifications

Brand Name Klein Tools Item Name Conduit Bender Handle
Type Conduit Bender Handle Length 44 in
Material Steel Color/Finish Bright Orange
Diameter 1 in NPT For Use With 56210 1 in Bender Head
Includes Zip Guide UPC 092644514289

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok