Abbotsford
kln56108

KLEIN TOOLS 500 ft Poly Pull Line with Orange Tracer

Price $32.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56108

Description

Use the Klein Tools 500-foot (152.4 m) Pulling Line with manual or power fishing systems in pulling light-duty cables or rope pulling applications. The line comes in a compact container that easily dispenses without tangles and snags. This pull line features a 210-pound (95.3 kg) average breaking strength.PRODUCT FEATURES:- Use polypropylene line with manual or power fishing systems for light duty cable or rope pulling applications - Ready to use storage containers quickly dispense a tangle free, knotless line and also protect line from direct sunlight - Line is resistant to rot and mildew - Container Type: Quart size with locking lid

Specifications

Brand Name Klein Tools Item Name Wire Pull Line with Locking Lid
Type Poly Pull Line With Orange Tracer Length 500 ft
Tensile Strength 210 lb Material Polypropylene
Color/Finish Orange Tracer/White Application For Light Duty Cable or Rope Pulling
UPC 092644561085

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok