Abbotsford
pasfc70

PASS & SEYMOUR FC70 0.70-0.97 inch Diameter Single Eye Flexcor Support Grips Service & Bus Drop

Price $20.90 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:FC70
Documents Documents

Description

Bus drop, Closed mesh, Single eye. Cable diameter - 0.700-0.850", Bale length - 9", Mesh length - 8.5", Break strength - 1,900 lbs.FEATURES AND BENEFITS:• Bus drop grips are used as cable support.• They relieve any direct tension from the critical connection and absorb vibration and flexing.• Bus drop grips are woven of galvanized steel wire.• They are offered with either the single eye or locking bale attachment.

Specifications

Brand Name Pass & Seymour Sub Brand Flexcor®
Item Name Bus Drop Grip Type Closed Mesh, Single Eye, Straight, Strain Relief
Conductor Range 0.7 - 0.85 in Length 8.5 in
Color Code Natural, Galvanic/Electrolytic Zinc Plated Eye Length 9 in
Mesh Length 8-1/2 in Material Stainless Steel
Breaking Strength 1900 lb Mounting Type Consult The Factory For Mounting Recommendations
Standards UL Listed, CSA Certified Application For Industrial use
UPC 785007998740

Packages

1 - UNIT - 1 20 - UNIT - 20 50 - UNIT - 50 3360 - SKID - 3360
This website uses cookies to ensure you get the best experience on our website. Read more
Ok