Abbotsford
kln725

KLEIN TOOLS 725 6-inch Jab Saw

Price $23.33 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:725
Documents Documents

Description

Klein Tools' Key Hole Saw is designed with the professional user in mind. The rugged, heavy-duty Hole Saw provides superior results with less effort. A curved front-end design allows for comfortable, two-hand use.PRODUCT FEATURES:- Cuts drywall, wallboard, plywood, and plastic- Triple ground teeth for a fast cut- Blade cuts in both directions (push and pull)- Hardened, carbon steel blade for durability- Hardened, beveled blade point for scoring and plunge cuts- Handle structure designed for strength and durability- Flat-end grip for palming or punching through drywall

Specifications

Brand Name Klein Tools Blade Length 6 in
Overall Length 12 in Application Cuts drywall, wallboard, plywood, and plastic.
UPC 092644310003

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok