Abbotsford
grnl97

GREENLEE L97 Greenlee Mini Magnetic Laser Level

Price $229.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:L97
Documents Documents

Description

Mini-magnet laser level. Professional grade laser level. Mini-torpedo design with handy “no-dog” attachment for bending. Three rare-earth magnets provide superior holding strength. Compact size with 80-plus yard range. Laser is capable of working on all planes. Four vial design - 0°, 90°, 45°, and 30°. V-groove on bottom for mounting on curved surface. Offsets and calculations permanently laser-engraved onto level. Requires (2) N style batteries.

Specifications

Brand Name Greenlee Item Name Laser Level
Type Mini Magnet Number of Vials 4
Vial Positions 0°, 90°, 45°, 30° Length 5-1/16 in
Width 3/4 in Height 1-13/16 in
UPC 783310035824

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok