Abbotsford
kln86230

KLEIN TOOLS 30 ft Double Hook Magnetic Tape Measure

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:86230

Description

Klein Tools Tape Measures offer inventive first-rate features derived from jobsite professionals, to make jobs easier and more efficient. A magnetic double hook has a center top portion for hanging onto conduit right side up and upside down, while a 1-1/4 inch flared hook was designed specifically to pass-through 1-3/8 inch holes drilled for 1 inch conduit. This large magnet profile attaches to steel and along EMT conduit. A sealed tape brake panel is large enough to allow 2-3 fingers to operate at once for safe retraction, and keeps water and dirt out to prevent tape blade rust and degradation. The high impact rugged rubberized industrial design offers a better grip and stands up to any task the jobsite demands.PRODUCT FEATURES:• Uncluttered, easy-to-read bold lines marked on blade every 1/8 inch• Dual angle magnetic hooks attach to conduit and steel studs• Heavy-duty nylon coating protects blade printing• Retraction speed brake controls blade speed and protects fingers from touching blade• Blade printed Conduit Bending Table helps calculate offsets and saddles• Super-sized back clip holds securely to wide belts and extends deep into pockets• Up to 9-1/2 feet stand-out• U.S. Patent Pending

Specifications

Brand Name Klein Tools Item Name Tape Measure
Type Magnetic Blade Length 30 ft
Blade Material Steel Graduations 1/16 in
Measuring System SAE Rewind Type Automatic
Hook Type Double Case Material ABS
Case Color Orange UPC 926448623048

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok