Abbotsford
kln9125

KLEIN TOOLS 25 ft Single Hook Tape Measure

Price $30.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:9125
Documents Documents

Description

Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a single hook, easy-to-read bold lines, and a retraction brake.PRODUCT FEATURES:- Tape Measure with 13-Foot standout of wide, tough and durable blade - Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch - Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life - Retraction speed brake controls blade speed and protects fingers from touching blade - The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands - Single hook attaches easily to studs, conduit, pipes, etc. - Metal belt-clip securely holds tape measure to belts, pockets, or pouches - US Patent D803711

Specifications

Brand Name Klein Tools Item Name Tape Measure
Type Double-Sided Single Non-Magnetic Hook Blade Length 25 ft
Blade Width 2.35 in Blade Thickness 3.43 in
Blade Material Steel Graduations 1/16 in
Measuring System SAE Blade Color/Finish Nylon Coating
Standout 13 ft Rewind Type Automatic
Hook Type Single Case Type Closed
Case Material PC-ABS with TPR Overmolding Case Color Orange/Black
Application Linear Measurement UPC 092644692673

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok