Abbotsford
kln63038

KLEIN TOOLS 3/8 inch Nut Driver with 3 inch Hollow Shaft

Price $11.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-3/8
Documents Documents

Description

Klein has the nut drivers professionals demand to get the job done.The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.PRODUCT FEATURES:- Standard length for most applications - Fits over long bolts and studs - Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications - Internal flanges provide solid, twist-resistant shaft anchor - Premium chrome plated for smooth feel and corrosion resistance - Meets or exceeds applicable ASME / ANSI specifications - Handle end is also color coded for easy identification - Cushion-Grip handle allows for greater torque and comfort - Tip-Ident quickly identifies nut driver and size

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Corrosion-Resistant
Socket Size 3/8 in Socket Type Hex
Shank Size 3 in Overall Length 6-3/4 in
Color Blue Shank Material Steel
Shank Finish Chrome Plated Handle Type Cushion Grip
Handle Material Rubber Standards ASME/ANSI
Application For Bolt Applications UPC 092644650055

Packages

1 - UNIT - 1 4 - Unit - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok