Abbotsford
kln646916

KLEIN TOOLS 9/16 inch x 6 inch Hollow Shaft Nut Driver

Price $18.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:646-9/16
Documents Documents

Description

The full hollow shaft design facilitates work on stacked circuit boards or other long bolt or stud applications. Kleins' exclusive Cushion-Grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.PRODUCT FEATURES:- Reaches into deep recesses - Fits over extra-long bolts and studs - Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications - Internal flanges provide solid, twist-resistant shaft anchor - Premium chrome plated for smooth feel and corrosion resistance - Meets or exceeds applicable ASME / ANSI specifications - Handle end is also color coded for easy identification - Cushion-Grip handle allows for greater torque and comfort - Tip-Ident quickly identifies nut driver and size

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip
Socket Size 9/16 in Shank Size 6 in
Overall Length 11-3/8 in UPC 092644650376

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok