Abbotsford
kln32807mag

KLEIN TOOLS 32807MAG 7-in-1 Heavy Duty Multi-Nut Driver

Price $41.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32807MAG
Documents Documents

Description

Seven sizes in one tool. All sizes allow for easy, one-handed driving. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver.PRODUCT FEATURES:- Seven sizes in one tool allow for easy, one-handed driving- Strong, rare earth magnets (1/4-Inch, 5/16-Inch, 11/32-Inch, 3/8-Inch, 1/2-Inch) securely hold nuts and bolts- Spring coil (7/16-Inch, 9/16-Inch) holds nuts and bolts in place without the use of magnets- Hollow shafts (1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 9/16-Inch) for driving nuts deep onto bolts or threaded rod- Heavy-duty handle and shaft exceed the torque performance of regular nut drivers- Wrench-assist on handle for added torque on tough jobs- Color-coded bands for easy identification

Specifications

Brand Name Klein Tools Item Name Magnetic Tip Nutdriver
Type 7-in-1, Multi-Bit Overall Length 9.54 in
Color Black Shank Material Steel
Handle Type Cushion Grip Handle Length 5-1/2 in
Includes 1/4 in, 5/16 in, 11/32 in, 3/8 in, 1/2 in, 7/16 in, 9/16 in Assorted Color Coded Bits, Handle Application For Tightening
UPC 092644328084

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok