Abbotsford
klnd50210ins

KLEIN TOOLS 10 inch Insulated Pump Pliers

Price $79.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D502-10-INS
Documents Documents

Description

PRODUCT FEATURES:- Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol - Two layers of insulation provide protection against electric shock - Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool - Wide range of versatile jaw positions - Secure tongue and groove design for non-slip grip - even with heavy pressure - A flame retardant, impact-resistant, bright orange outer coating - Integral guards help prevent hand contact with conductive parts

Specifications

Brand Name Klein Tools Item Name Tongue and Groove Plier
Type Adjustable Joint Nominal Capacity 1-3/4 in
Jaw Size 19/64 in W x 31/64 in T Jaw Material Induction Hardened Steel
Handle Length 5-1/2 in Handle Type 1-Component, Dual Insulated, Non Slip Grip
Handle Material High-Dielectric Plastic Overall Length 10-1/4 in
Color Orange Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 092644730115

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok