Abbotsford
flu10055110

FLUKE ELECTRONICS D814™ Punch Down Tool with EverSharp™ 110 Blade

Price $163.94 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2323616

Description

Make effortless, uniform connections with Fluke Networks’ D814, all-in-one, telecom punchdown tool. Its adjustable impact wheel has high and low settings for any type of termination. Automatic spring mechanism provides right impact to seat and/or terminate wires. Compartment at the end of the tool stores an extra blade.This punchdown tool is available alone or in sets with commonly-used blades. Its lifetime warranty is confirmation of its durability.

Specifications

Brand Name Fluke Item Name UTP Copper Installation Tool
Type All-in-One, Durable, Lightweight Blade Type 66/110
Series EverSharp Includes D814 Tool and Ever Sharp 110 Blades
Application For 22, 24 and 26 AWG Wire UPC 754082037408

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok