Abbotsford
idi36243

IDEAL INDUSTRIES 36-243 1/8" x 6" Electronic Cabinet Tip Screwdriver

Price $10.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-243

Description

Electronic screwdriver is designed for maximum handling comfort. Shanks are polished chrome vanadium steel. Ball-ended handles with guiding point. Vapor-blasted tips prevent plate chipping. Comes with 6 inch round shank. Lifetime warranty.

Specifications

Brand Name Ideal Item Name Cabinet Tip Screwdriver
Type Slim, Color Coded Tip Size 1/8 in
Tip Type Cabinet Shank Material Chrome Vanadium Steel
Shank Type Round Shank Size 6 in
Standards RoHS Compliant UPC 783250362431

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok