Abbotsford
grn015316c

GREENLEE 3/8 inch x 8 inch Greenlee Flat-Key Screwdriver

Price $29.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-16C
Documents Documents

Description

SCREWDRIVER,FLAT-KEY 3/8X8"

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Flat Blade, Straight Tip Size 3/8 in
Tip Type Keystone Overall Length 13-7/16 in
Shank Type Square Shank Size 8 in
Handle Type 1-Component, Soft Cushion Grip Finish Black Phosphate Plated Tip
Standards ASME/ANSI Approved UPC 783310563051

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok