idi35154

IDEAL INDUSTRIES 35-154 1/4 inch x 4 inch Heavy-Duty Slotted Keystone Tip Screwdriver

Availablefor Backorder
Price $13.45 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-154

Description

Larger shank for heavy-duty applications. Identification mark on ends. Vapor-blasted tip prevents plate chipping. Precision ground tip provides secure fit in screw slot. Square-shank models offer wrench-assisted turning. Tough, chrome vanadium steel shank. Cushioned rubber grips.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Heavy Duty Tip Size 1/4 in
Tip Type Keystone Slotted Overall Length 8-5/16 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Shank Type Square Shank Size 4 in L
Handle Type Cushion Grip Finish Nickel Chrome Plated
UPC 783250351541

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok