kln32585

KLEIN TOOLS 32585 4-in-1 TORX Electronics Screwdriver

Availablefor Backorder
Price $16.02 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32585

Description

Featuring four TORX tamperproof bits in one tool, Klein's 4-in-1 Electronics Screwdriver is designed for precision work. The swivel cap provides optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Cushion-Grip handles offer outstanding comfort and control. Corrosion-resistant chrome plated barrel that holds two double-ended bits.

Specifications

Brand Name Klein Tools Sub Brand Torx®
Item Name Electronic Screwdriver Type Tamperproof, 4-In-1
Overall Length 6.5 in Shank Material Steel
Handle Material Rubber Handle Color Yellow/Black
Shank Size 2.797 in L Handle Size 3.625 in L x 1 in W x 1 in H
Handle Type Cushion Grip Includes T7, T8, T10, T15 TORX® Bits
Application Electronics UPC 926443258542

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok