Abbotsford
kln32558

KLEIN TOOLS 32558 Ratcheting Screwdriver/Nut Driver

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:32558

Description

Klein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Drivers are heavy-duty tools designed for professionals. They are made of the highest-quality tempered steel with a torque-proof anchor in the handle. Strong, durable tips are manufactured with square edges to fit screw openings securely. They resist slippage and provide positive turning action. Stronger nut driver function improves bit-holding power, even with tough applications.PRODUCT FEATURES:- High-torque ratcheting mechanism for tough applications- Interchangeable shaft holds 6 universal tips; converts to 3 nut driver sizes and 1 hex driver- 3-way ratcheting mechanism for forward, reverse and locked positions- Nut drivers are heat-treated for added strength and improved torque- Cushion-Grip handle provide superior torque and comfort- Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm), 5/16-Inch (8 mm), and 3/8-Inch (10 mm) nut drivers, #1 and #2 square-recess, 3/8-Inch hex driver

Specifications

Brand Name Klein Tools Type Multi-Bit Interchangeable Screwdrivers/Nut Drivers
Handle Material Rubber Handle Type Cushion Grip
Overall Length 7.891 in UPC 092644325588

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok