Abbotsford
kln32483

KLEIN TOOLS 32483 #2 Phillips and 1/4 inch Slotted Replacement Bit

Price $8.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32483
Documents Documents

Description

A replacement bit contains a #2 Phillips and a 1/4-Inch Slotted tip. Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers. Precision-machined tips for exact fit into fastener.PRODUCT FEATURES:- Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers - Precision-machined tips for exact fit into fastener - Contains 2 bits - Made in the USA

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type 2-Piece Overall Length 1.265 in
Point Size #2, 1/4 in Point Type Phillips, Slotted
For Use With 11-in-1 and 10-in-1 Screwdriver/Nut Drivers Application 10-in-1, 11-in-1 And 10-Fold™ Screwdriver/Nut Drivers
UPC 092644324833

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok