Abbotsford
kln32708

KLEIN TOOLS 32708 Adjustable Screwdriver, Sq #1, #2

Price $33.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32708
Documents Documents

Description

The Adjustable Length screwdriver features a shaft that adjusts within 4'' to 8'' (10-12 cm) for numerous length choices. The shaft is removable and reversible with a different tip on each end. Carry fewer tools with this versatile multi-length, multi-bit driver. A variety of blade types are also available.PRODUCT FEATURES:• Removable shaft adjusts within 4'' to 8'' (10-20 cm) range for numerous length combinations• Blades feature a #1 and #2 Square tip for multiple screwdrivers in one tool• Proprietary system securely holds blade – as durable as a traditional Klein fixed blade screwdriver• Press down to extend or lengthen the shaft• Push up to retract or shorten the shaft• Cushion-Grip handle for maximum comfort and torque• U.S. Pat. 6,561,523

Specifications

Brand Name Klein Tools Type Adjustable-Length Screwdriver
Handle Material Cushion Overall Length 13.375 in
UPC 092644327087

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok