Abbotsford
kln32290

KLEIN TOOLS 32290 15-Piece Multi-Bit Screwdriver with Storage

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:32290
Documents Documents

Description

Carry fewer tools with the 15-in-1 multi-bit screwdriver. Comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different bit sizes plus a 1/4” nut driver should cover the range of all your bit needs.PRODUCT FEATURES:• Multi-bit driver includes 14 different screwdriver tips plus a 1/4” nut driver• Internal storage for screwdriver bits• Cushion-Grip Handle for maximum torque and comfort

Specifications

Brand Name Klein Tools Type Standard
Handle Type Cushion Grip Color Black Handle
Overall Length 8.5 in UPC 092644322907

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok