Abbotsford
grn045314c

GREENLEE 3/16 inch x 6 inch Greenlee Screw-holding Screwdriver

Price $19.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0453-14C
Documents Documents

Description

The industry's finest screw-holding device, available for either slotted or Phillips screws. Easily holds screw in place when installing in hard-to-reach locations. Precision tip for accurate fastener fit. Heavy-duty construction for longer life. Cushion grip handle for extra comfort and torque. Handle marked for easy identification of screwdriver size and type. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Screw-Holding Screwdriver
Type Heavy Duty, Flat Head Tip Size 3/16 in
Tip Type Slotted Overall Length 8-5/8 in
Handle Color Black Shank Size 6 in
Handle Type Soft, Cushioned Grip UPC 783310563143

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok