Abbotsford
kln32216

KLEIN TOOLS 32216 #2 Phillips Screw Holding Screwdriver

Price $15.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32216
Documents Documents

Description

Klein's #2 Phillips slotted Screw-Holding Screwdriver provide positive gripping action to hold, start, and drive slotted screws in confined, hard-to-reach places. The unique blade design allows for both torqueing and tightening of screws.

Specifications

Brand Name Klein Tools Item Name Screw-Holding Screwdriver
Type Screw-Holding Tip Size #2
Tip Type Phillips Overall Length 11-1/4 in
Handle Material Cushion Handle Color Yellow/Black
Shank Type Round Shank Size 7 in
Handle Type Cushion Grip Application Hard to Reach Areas
UPC 092644322167

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok