Abbotsford
grn035352c

GREENLEE 0353-52C #1x6" Greenlee Screwdriver Speed Square

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0353-52C

Description

Rotary action allows for fast convenient insertion of fasteners. Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size type and length. Strong, durable black phosphate tips prevent chipping of plating. Cushion grip handle for extra comfort and torque. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty Crank Action Tip Size #1
Tip Type Square Recess Overall Length 10-1/8 in
Shank Size 6 in L Handle Type Soft, Cushion Grip
Finish Black Phosphate Plated Tip Standards California Proposition 65 Compliant
UPC 783310892205

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok