kln1202s

KLEIN TOOLS 1202S Aviation Snips with Wire Cutter - Straight, Yellow

In Stock
Price $22.25 $22.25 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1202s

Description

Cut and trim sheet metal in comfort with the Klein Tools straight cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. A unique integrated wire cutter on outside of blade cuts duct and ceiling suspension wire. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.

Specifications

Brand Name Klein Tools Item Name Aviation Snip with Wire Cutter
Type Ambidextrous, Blunt, Serrated Overall Length 10.063 in
Capacity 18 ga Steel and 22 ga Stainless Steel Material Forged Steel
Handle Type Contoured Grip Handle Material Plastic
Cutting Direction Straight, Wide Curves Cutting Edge Length 1-1/2 in
Handle Color Yellow Weight 1.000 in
Standards ASME B107.16M Application Cut and Trim Sheet Metal and Cut Wires
UPC 926447615464

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok