Abbotsford
burmcc1000

HUBBELL 1.9 inch Opening 32 inch Long Burndy Enterprises Cable Cutter

Price $589.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:MCC1000
Documents Documents

Description

Manual cable cutter incorporating high leverage shear-type design capable of cutting up to 1000 kcmil copper and aluminium cables. Rugged high quality steel blades. Fiberglass handles with soft grips. Easy cutting with minimal cable distortion. Excellent cutting edge performance. Provides comfortable tool operation and long life.

Specifications

Brand Name Burndy Sub Brand Hytool
Item Name Cable Cutter Type Insulated, Manual, Mechanic One Hand
Cutting Capacity 1000 kcmil Handle Material Fiberglass
Overall Length 32 in Handle Type Soft Grip
Standards RoHS Compliant Application Cutting
UPC 781810174869

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok