Abbotsford
burrcc1000

HUBBELL 20 inch Length 2.375 inch Insulation Diameter Burndy Ratchet Cable Cutter

Price $1,122.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:RCC1000
Documents Documents

Description

Ratchet cable cutter are precision high quality tools designed to cut up to 954 ACSR and 1000 kcmil copper and aluminium. The tools are equipped with rugged steel blades, and a precision bi-directional ratchet mechanism for positive blade control, a fast action thumb slide collar for rapid blade advance and rugged fiberglass or non-slip grip handles. RCC600 and RCC750HD have cushion grip covered steel handles. Easy cutting with minimal cable distortion. Excellent cutting edge performance. Provides comfortable tool operation and long life.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Cable Cutter Type Insulated, Ratchet, Non-Reversing, Replaceable Head
Cutting Capacity 1000 kcmil, Up To 954 ACSR Handle Material Fiberglass
Overall Length 20 in Handle Type Cushion Grip
Standards RoHS Compliant Application For Cutting Copper, Aluminium And ACSR cables
UPC 781810174883

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok