Abbotsford
kln11063w

KLEIN TOOLS 11063W Katapult Solid and Stranded Wire Stripper/Cutter

Price $42.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11063W

Description

Klein Tools' popular Katapult tool is now a stripper and cutter, too. Use the built-in cutting hole to cleanly cut 8-20 AWG solid and 10-22 AWG stranded wire, while the stripping head allows you to easily grip and strip just by squeezing the handle. Made of cast alloy with a heavy-duty Ecoat finish for corrosion resistance and durability.PRODUCT FEATURES:- Cuts and strips 8-20 AWG solid and 10-22 AWG stranded wire with ease - Compound action stripping: grip and strip via single-action squeezing motion - Precision machined stripping holes easily remove insulation without damaging the wire - Removes up to 1-Inch (25 mm) in length of the insulation layer (jacket layer) in a single step - Tension loaded wire-grip gently holds the cable while retaining cable geometry - Cast alloy chassis with heavy-duty Ecoat finish for corrosion resistance and durability

Specifications

Brand Name Klein Tools Sub Brand Katapult®
Item Name Wire Stripper/Cutter Overall Length 6.594 in
Cutting Capacity 8-20 AWG Solid and 10-22 AWG Stranded Wire Tool Material Ecoated Cast Alloy
Handle Type Cushion Grip Handle Material Plastic
Handle Color Blue, Black Application Wire Stripping And Cutting
UPC 092644420016

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok