kln63045

KLEIN TOOLS 32 inch Standard Cable Cutter

Availablefor Backorder
Price $307.34 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63045

Description

PRODUCT FEATURES: - Lightweight, yet efficient shear-type cable cutters - Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts - Exceptionally strong fiberglass handles with heavy vinyl grips for comfort and slip resistance - Heavy-duty pins in head serve as blade-stops - Jaws are forged tool steel with black-oxide finish for long life - Make a clean, even cut for ease in fitting lugs and terminals - Not designed for cutting steel or ACSR

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Standard, Lightweight Overall Length 32 in
Cutting Capacity 1000 MCM Copper, 1200 MCM Aluminum Application Replaceable Hook-Jaw Blades Grab and Hold Cable While Shear-Cutting Action Makes Clean Cuts, Not Designed for Cutting Steel or ACSR
UPC 926446304536

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok