Abbotsford
kln63060

KLEIN TOOLS 10-1/4 inch Ratcheting Cable Cutter

Price $399.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63060
Documents Documents

Description

For cutting copper wire up to 600 MCM and aluminum wire up to 750 MCM, use the Klein Tools Ratcheting Cable Cutter. This cutter features a hold-open spring that allows for rapid cutting while the quick-release lever permits the blade to open as the tool is being used. This premium hand tool is made in Germany.PRODUCT FEATURES:- Reduced hand force for easier cutting - Patented two-step ratchet mechanism requires fewer strokes per cut - Cuts up to 600 MCM Copper and 750 MCM Aluminum - Quick release lever opens blades easily in every cutting position, to allow removal of the cable before completion of cut - Hardened steel cutting blades for lasting strength and sharpness - Locking lever keeps handles closed for easy transport; fits in a tool box or bag - New higher cutting capacity and reduced hand force make it easier to cut large diameter cables - Cable Cutter Replacement Part List available for reference if needed

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Ratchet Handle Material Plastic
Overall Length 260 mm Handle Type 1-Component, Comfort and Firm Grip
Application Cutting Copper And Aluminum Cable UPC 092644630606

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok