Abbotsford
idi359052

IDEAL INDUSTRIES 35-9052 9-1/2" Insulated High-Leverage Cable Cutter

Price $149.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-9052

Description

The IDEAL Insulated Cable Cutter features a drop-forged, high carbon steel construction. The precision-ground, hardened cutting edges provide accurate cuts without cable distortion. This tool is designed for maximum leverage with less effort, and can cut 2/0 copper and 4/0 aluminum cables. It meets ASTM F1505-01, IEC 60 900 standards and OSHA requirements for insulated tools (29 CFR 1910). Cutter is UL listed and 1000 Volt certified (1000V AC, 1500V DC).

Specifications

Brand Name Ideal Item Name Cable Cutter
Type Insulated Cutting Capacity 2/0-4/0 AWG
Overall Length 9.5 in Handle Type High Leverage
Standards ASTM F1505-01 And IEC 60 900 Standards, Meets OSHA Requirements, California Proposition 65 Warning, UL Listed UPC 783250216451

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok