idi30503

IDEAL INDUSTRIES 30-503 Crimpmaster Crimp Tool, for CATV RG59 and RG6 Captive Ring F-Connectors

Availablefor Backorder
Price $168.04 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-503

Description

Crimper for RG-59, RG-6, RG-6 Quad shield, RG-6 Plenum and RG-11 F-connectors.

Specifications

Brand Name Ideal Sub Brand Crimpmaster™
Item Name Crimping Tool Type Manual
Overall Length 13 in Handle Type Cushion Grip
Handle Material High Carbon Steel Handle Color Black/Blue
For Use With CATV RG-59 and RG-6 Captive Ring F-Connectors Application For Crimping Voice and Data Cable
UPC 783250305032

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok