klnvdv110295

KLEIN TOOLS VDV110-295 Combination Radial Stripper

In Stock
Price $22.75 $26.73 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:vdv110-295

Description

Klein Tools Combination Radial Stripper works on both twisted pair and coaxial cables. The precision, high-carbon steel blades automatically adjust to twisted pair cable diameters and won't damage internal conductors. Consistent cuts won't nick the inner sheaths. Klein's exclusive sliding depth gauge pre-measures coax cable for fast, accurate and repeatable stripping every time. PRODUCT FEATURES: - Easily and cleanly strips both coaxial and twisted-pair cable including RG59, RG6/6Q, CAT3, CAT5 and CAT6 sizes - Precision high-carbon steel blades automatically adjust to twisted pair cable diameters; won't damage internal conductors - Easy debris clean-out - Finger loop for smooth, easy rotation - Premium tool features a slide depth gauge to pre-measure coax cable for quick, precise and repeatable 5/16-Inch (7.9 mm) and 1/4-Inch (6.4 mm) strips - Additional external blade in a structured design allows user to slit wire jacket for mid-span access or to open lengthwise - Also works with with RG6Q quad shield (dual shield) cable

Specifications

Brand Name Klein Tools Item Name Stripper
Type Combination, Radial, 2-Level Overall Length 5-1/4 in
Wire Size 0.3125 - 1/4 in Handle Color Blue/Yellow
For Use With RG59, RG6/6Q, CAT3, CAT5/5e, CAT6/6A Coaxial Cable Application For Cable Preparation
UPC 926446909830

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok