Abbotsford
idi45715

IDEAL INDUSTRIES 45-715 IDEAL® Kinetic Super™ Wire Stripper

Price $54.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-715

Description

KINETIC™ Super wire stripper features non-slip SANTOPRENE™ Textured grips. Plier nose for holding and twisting wires. Slide lock for safety and storage. Thumb and finger valley makes stripping easier and more accurate. SHEAR-CUT™ Bolt cutters.

Specifications

Brand Name Ideal Sub Brand Kinetic® Super
Item Name Wire Stripper Type 1-Component, Insulated, Spiral Cut
Cutting Capacity 18-10 AWG Solid, 20-12 AWG Stranded Handle Type Textured, Non-Slip Grip Cushion
Handle Material Santoprene Includes Wire Cutter
Standards Buy American Compliant, California Proposition 65 Warning UPC 783250457151

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok